| O.D. | 8 in |
| Bore Type | TB Bushed |
| Series | 3V Taper Sheaves |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Length Through Bore | 1.75 in |
| Face Width | 2.719 |
| Pitch Dia. | 7.95 in |
| Weight | 14.95 LB |
| EAN or UPC | 806372119377 |
| O.D. | 8 in |
| Bore Type | TB Bushed |
| Series | 3V Taper Sheaves |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Length Through Bore | 1.75 in |
| Face Width | 2.719 |
| Pitch Dia. | 7.95 in |
| Weight | 14.95 LB |
| EAN or UPC | 806372119377 |