| Face Width | 4.438 |
| Pitch Dia. | 10.2 in |
| No. of Grooves | 6 |
| Sheave Construction | Solid |
| O.D. | 10.3 in |
| Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Series | 5V Taper Sheaves |
| Bore Type | TB Bushed |
| Weight | 54.15 LB |
| EAN or UPC | 806372120694 |
| Face Width | 4.438 |
| Pitch Dia. | 10.2 in |
| No. of Grooves | 6 |
| Sheave Construction | Solid |
| O.D. | 10.3 in |
| Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Series | 5V Taper Sheaves |
| Bore Type | TB Bushed |
| Weight | 54.15 LB |
| EAN or UPC | 806372120694 |