| No. of Grooves | 6 |
| O.D. | 16 in |
| Pitch Dia. | 15.9 in |
| Bore Type | TB Bushed |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Length Through Bore | 4 in |
| Series | 5V Taper Sheaves |
| Face Width | 4.438 |
| Weight | 81.85 LB |
| EAN or UPC | 806372120779 |
| No. of Grooves | 6 |
| O.D. | 16 in |
| Pitch Dia. | 15.9 in |
| Bore Type | TB Bushed |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Length Through Bore | 4 in |
| Series | 5V Taper Sheaves |
| Face Width | 4.438 |
| Weight | 81.85 LB |
| EAN or UPC | 806372120779 |