| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Pitch Dia. | 27.9 in |
| Series | 5V QD Sheaves |
| Length Through Bore | 4.625 in |
| Face Width | 4.43 in |
| O.D. | 28 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Weight | 125.0 LB |
| EAN or UPC | 806372009517 |
| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Pitch Dia. | 27.9 in |
| Series | 5V QD Sheaves |
| Length Through Bore | 4.625 in |
| Face Width | 4.43 in |
| O.D. | 28 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Weight | 125.0 LB |
| EAN or UPC | 806372009517 |