| No. of Grooves | 6 |
| Pitch Dia. | 5.8 in |
| Series | 5V Taper Sheaves |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| Face Width | 4.438 |
| Material | Cast Iron |
| O.D. | 5.9 in |
| Bore Type | TB Bushed |
| Weight | 12.3 LB |
| EAN or UPC | 806372120595 |
| No. of Grooves | 6 |
| Pitch Dia. | 5.8 in |
| Series | 5V Taper Sheaves |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| Face Width | 4.438 |
| Material | Cast Iron |
| O.D. | 5.9 in |
| Bore Type | TB Bushed |
| Weight | 12.3 LB |
| EAN or UPC | 806372120595 |