| Series | 5V QD Sheaves |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Pitch Dia. | 7.9 in |
| Face Width | 4.43 in |
| Sheave Construction | Solid |
| No. of Grooves | 6 |
| O.D. | 8 in |
| Weight | 22.7 LB |
| EAN or UPC | 806372009647 |
| Series | 5V QD Sheaves |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Pitch Dia. | 7.9 in |
| Face Width | 4.43 in |
| Sheave Construction | Solid |
| No. of Grooves | 6 |
| O.D. | 8 in |
| Weight | 22.7 LB |
| EAN or UPC | 806372009647 |