| Face Width | 4.438 |
| Bore Type | TB Bushed |
| No. of Grooves | 6 |
| Material | Cast Iron |
| O.D. | 8.5 in |
| Series | 5V Taper Sheaves |
| Length Through Bore | 2 in |
| Sheave Construction | Solid |
| Pitch Dia. | 8.4 in |
| Weight | 27.2 LB |
| EAN or UPC | 806372120656 |
| Face Width | 4.438 |
| Bore Type | TB Bushed |
| No. of Grooves | 6 |
| Material | Cast Iron |
| O.D. | 8.5 in |
| Series | 5V Taper Sheaves |
| Length Through Bore | 2 in |
| Sheave Construction | Solid |
| Pitch Dia. | 8.4 in |
| Weight | 27.2 LB |
| EAN or UPC | 806372120656 |