| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| Length Through Bore | 2.75 in |
| Material | Cast Iron |
| Pitch Dia. | 9.65 in |
| Series | 5V QD Sheaves |
| Face Width | 4.43 in |
| O.D. | 9.75 in |
| Weight | 35.0 LB |
| EAN or UPC | 806372009685 |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| Length Through Bore | 2.75 in |
| Material | Cast Iron |
| Pitch Dia. | 9.65 in |
| Series | 5V QD Sheaves |
| Face Width | 4.43 in |
| O.D. | 9.75 in |
| Weight | 35.0 LB |
| EAN or UPC | 806372009685 |