| Length Through Bore | 8.125 in |
| O.D. | 40 in |
| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | 8V QD Sheaves |
| Face Width | 7.125 in |
| Pitch Dia. | 39.8 in |
| Weight | 519.0 LB |
| EAN or UPC | 806372009838 |
| Length Through Bore | 8.125 in |
| O.D. | 40 in |
| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | 8V QD Sheaves |
| Face Width | 7.125 in |
| Pitch Dia. | 39.8 in |
| Weight | 519.0 LB |
| EAN or UPC | 806372009838 |