| Bore Type | QD Bushed |
| Series | 8V QD Sheaves |
| Face Width | 7.125 in |
| Sheave Construction | Spoked |
| O.D. | 71 in |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Pitch Dia. | 70.8 in |
| Length Through Bore | 9.375 in |
| Weight | 1000.0 LB |
| EAN or UPC | 806372104823 |
| Bore Type | QD Bushed |
| Series | 8V QD Sheaves |
| Face Width | 7.125 in |
| Sheave Construction | Spoked |
| O.D. | 71 in |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Pitch Dia. | 70.8 in |
| Length Through Bore | 9.375 in |
| Weight | 1000.0 LB |
| EAN or UPC | 806372104823 |