| Length Through Bore | 1.813 in |
| Face Width | 4.75 in |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Series | A-B QD Sheaves |
| O.D. | 4.35 in |
| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Weight | 7.73 LB |
| EAN or UPC | 806372009975 |
| Length Through Bore | 1.813 in |
| Face Width | 4.75 in |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Series | A-B QD Sheaves |
| O.D. | 4.35 in |
| Bore Type | QD Bushed |
| No. of Grooves | 6 |
| Weight | 7.73 LB |
| EAN or UPC | 806372009975 |