| Series | A-B QD Sheaves |
| Sheave Construction | Solid |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Face Width | 4.75 in |
| Bore Type | QD Bushed |
| O.D. | 6.75 in |
| Length Through Bore | 1.938 in |
| Weight | 17.25 LB |
| EAN or UPC | 806372010094 |
| Series | A-B QD Sheaves |
| Sheave Construction | Solid |
| Material | Cast Iron |
| No. of Grooves | 6 |
| Face Width | 4.75 in |
| Bore Type | QD Bushed |
| O.D. | 6.75 in |
| Length Through Bore | 1.938 in |
| Weight | 17.25 LB |
| EAN or UPC | 806372010094 |