| Material | Cast Iron |
| O.D. | 9.75 in |
| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Length Through Bore | 2.063 in |
| No. of Grooves | 6 |
| Face Width | 4.75 in |
| Series | A-B QD Sheaves |
| Weight | 27.91 LB |
| EAN or UPC | 806372010162 |
| Material | Cast Iron |
| O.D. | 9.75 in |
| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Length Through Bore | 2.063 in |
| No. of Grooves | 6 |
| Face Width | 4.75 in |
| Series | A-B QD Sheaves |
| Weight | 27.91 LB |
| EAN or UPC | 806372010162 |