| Pitch Dia. | 10 in |
| Length Through Bore | 3.75 in |
| Series | C QD Sheaves |
| No. of Grooves | 6 |
| Face Width | 6.375 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| O.D. | 10.4 in |
| Weight | 54.0 LB |
| EAN or UPC | 806372010179 |
| Pitch Dia. | 10 in |
| Length Through Bore | 3.75 in |
| Series | C QD Sheaves |
| No. of Grooves | 6 |
| Face Width | 6.375 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| O.D. | 10.4 in |
| Weight | 54.0 LB |
| EAN or UPC | 806372010179 |