| Length Through Bore | 3.75 in |
| Bore Type | QD Bushed |
| Series | C QD Sheaves |
| Pitch Dia. | 16 in |
| O.D. | 16.4 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Face Width | 6.375 in |
| No. of Grooves | 6 |
| Weight | 87.7 LB |
| EAN or UPC | 806372010247 |
| Length Through Bore | 3.75 in |
| Bore Type | QD Bushed |
| Series | C QD Sheaves |
| Pitch Dia. | 16 in |
| O.D. | 16.4 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Face Width | 6.375 in |
| No. of Grooves | 6 |
| Weight | 87.7 LB |
| EAN or UPC | 806372010247 |