| Series | C QD Sheaves |
| Bore Type | QD Bushed |
| Face Width | 6.375 in |
| Pitch Dia. | 44 in |
| Material | Cast Iron |
| No. of Grooves | 6 |
| O.D. | 44.4 in |
| Length Through Bore | 4.625 in |
| Sheave Construction | Spoked |
| Weight | 315.0 LB |
| EAN or UPC | 806372010315 |
| Series | C QD Sheaves |
| Bore Type | QD Bushed |
| Face Width | 6.375 in |
| Pitch Dia. | 44 in |
| Material | Cast Iron |
| No. of Grooves | 6 |
| O.D. | 44.4 in |
| Length Through Bore | 4.625 in |
| Sheave Construction | Spoked |
| Weight | 315.0 LB |
| EAN or UPC | 806372010315 |