| Sheave Construction | Spoked |
| Face Width | 3.125 in |
| Length Through Bore | 2.063 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 10.55 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| O.D. | 10.6 in |
| No. of Grooves | 7 |
| Weight | 21.0 LB |
| EAN or UPC | 806372055361 |
| Sheave Construction | Spoked |
| Face Width | 3.125 in |
| Length Through Bore | 2.063 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 10.55 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| O.D. | 10.6 in |
| No. of Grooves | 7 |
| Weight | 21.0 LB |
| EAN or UPC | 806372055361 |