| O.D. | 6.5 in |
| Series | 3V QD Sheaves |
| Bore Type | QD Bushed |
| No. of Grooves | 7 |
| Sheave Construction | Solid |
| Length Through Bore | 1.938 in |
| Pitch Dia. | 6.45 in |
| Material | Cast Iron |
| Face Width | 3.125 in |
| Weight | 10.0 LB |
| EAN or UPC | 806372055330 |
| O.D. | 6.5 in |
| Series | 3V QD Sheaves |
| Bore Type | QD Bushed |
| No. of Grooves | 7 |
| Sheave Construction | Solid |
| Length Through Bore | 1.938 in |
| Pitch Dia. | 6.45 in |
| Material | Cast Iron |
| Face Width | 3.125 in |
| Weight | 10.0 LB |
| EAN or UPC | 806372055330 |