| Face Width | 3.125 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| No. of Grooves | 7 |
| Pitch Dia. | 7.95 in |
| O.D. | 8 in |
| Length Through Bore | 2.063 in |
| Series | 3V QD Sheaves |
| Sheave Construction | Web |
| Weight | 15.0 LB |
| EAN or UPC | 806372073679 |
| Face Width | 3.125 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| No. of Grooves | 7 |
| Pitch Dia. | 7.95 in |
| O.D. | 8 in |
| Length Through Bore | 2.063 in |
| Series | 3V QD Sheaves |
| Sheave Construction | Web |
| Weight | 15.0 LB |
| EAN or UPC | 806372073679 |