| Pitch Dia. | 8 in |
| Sheave Construction | Solid |
| Face Width | 7.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 7 |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Length Through Bore | 2.75 in |
| O.D. | 8.4 in |
| Weight | 36.0 LB |
| EAN or UPC | 806372055187 |
| Pitch Dia. | 8 in |
| Sheave Construction | Solid |
| Face Width | 7.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 7 |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Length Through Bore | 2.75 in |
| O.D. | 8.4 in |
| Weight | 36.0 LB |
| EAN or UPC | 806372055187 |