| O.D. | 16 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Sheave Construction | Spoked |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Pitch Dia. | 15.9 in |
| Weight | 74.0 LB |
| EAN or UPC | 806372010612 |
| O.D. | 16 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Sheave Construction | Spoked |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Pitch Dia. | 15.9 in |
| Weight | 74.0 LB |
| EAN or UPC | 806372010612 |