| Face Width | 5.812 in |
| O.D. | 7.5 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Pitch Dia. | 7.4 in |
| No. of Grooves | 8 |
| Sheave Construction | Solid |
| Length Through Bore | 2.063 in |
| Series | 5V QD Sheaves |
| Weight | 23.1 LB |
| EAN or UPC | 806372010698 |
| Face Width | 5.812 in |
| O.D. | 7.5 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Pitch Dia. | 7.4 in |
| No. of Grooves | 8 |
| Sheave Construction | Solid |
| Length Through Bore | 2.063 in |
| Series | 5V QD Sheaves |
| Weight | 23.1 LB |
| EAN or UPC | 806372010698 |