| No. of Grooves | 8 |
| Bore Type | QD Bushed |
| Pitch Dia. | 44.3 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Length Through Bore | 9.375 in |
| O.D. | 44.5 in |
| Face Width | 9.375 in |
| Series | 8V QD Sheaves |
| Weight | 860.0 LB |
| EAN or UPC | 806372072115 |
| No. of Grooves | 8 |
| Bore Type | QD Bushed |
| Pitch Dia. | 44.3 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Length Through Bore | 9.375 in |
| O.D. | 44.5 in |
| Face Width | 9.375 in |
| Series | 8V QD Sheaves |
| Weight | 860.0 LB |
| EAN or UPC | 806372072115 |