| Face Width | 6.25 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| O.D. | 6.95 in |
| Length Through Bore | 2.063 in |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Sheave Construction | Solid |
| Weight | 21.3 LB |
| EAN or UPC | 806372011060 |
| Face Width | 6.25 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| O.D. | 6.95 in |
| Length Through Bore | 2.063 in |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Sheave Construction | Solid |
| Weight | 21.3 LB |
| EAN or UPC | 806372011060 |