| Series | C QD Sheaves |
| Sheave Construction | Solid |
| No. of Grooves | 8 |
| Pitch Dia. | 11 in |
| Length Through Bore | 3.75 in |
| Bore Type | QD Bushed |
| O.D. | 11.4 in |
| Face Width | 8.375 in |
| Material | Cast Iron |
| Weight | 75.6 LB |
| EAN or UPC | 806372011145 |
| Series | C QD Sheaves |
| Sheave Construction | Solid |
| No. of Grooves | 8 |
| Pitch Dia. | 11 in |
| Length Through Bore | 3.75 in |
| Bore Type | QD Bushed |
| O.D. | 11.4 in |
| Face Width | 8.375 in |
| Material | Cast Iron |
| Weight | 75.6 LB |
| EAN or UPC | 806372011145 |