| Bore Type | QD Bushed |
| O.D. | 14.4 in |
| Face Width | 8.375 in |
| Pitch Dia. | 14 in |
| Material | Cast Iron |
| Series | C QD Sheaves |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Sheave Construction | Web |
| Weight | 88.0 LB |
| EAN or UPC | 806372011176 |
| Bore Type | QD Bushed |
| O.D. | 14.4 in |
| Face Width | 8.375 in |
| Pitch Dia. | 14 in |
| Material | Cast Iron |
| Series | C QD Sheaves |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Sheave Construction | Web |
| Weight | 88.0 LB |
| EAN or UPC | 806372011176 |