| Overall Length | 1.937 in |
| No. of Grooves | 1 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Material | Cast Iron |
| O.D. | 3.55 in |
| Weight | 1.8 LB |
| EAN or UPC | 806372014719 |
| Overall Length | 1.937 in |
| No. of Grooves | 1 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Material | Cast Iron |
| O.D. | 3.55 in |
| Weight | 1.8 LB |
| EAN or UPC | 806372014719 |