| Material | Cast Iron |
| O.D. | 5.25 in |
| Duty Type | Light Duty |
| Overall Length | 1.5 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Weight | 3.25 LB |
| EAN or UPC | 806372015211 |
| Material | Cast Iron |
| O.D. | 5.25 in |
| Duty Type | Light Duty |
| Overall Length | 1.5 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Weight | 3.25 LB |
| EAN or UPC | 806372015211 |