Skip to content Skip to navigation menu
MasterDriveBK57H

BK57H

H SHEAVE B SECTION 1 GROOVE
Item #101757449
MasterDriveBK57H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
No. of Grooves 1
Type H Bushed Light Duty V-Belt Sheaves
Material Cast Iron
Bushing Type QD
Overall Length 1.5 in
O.D. 5.45 in
Duty Type Light Duty
Weight 3.6 LB
EAN or UPC 806372015280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison