| Duty Type | Light Duty |
| Overall Length | 1.562 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 1 |
| O.D. | 8.25 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 5.5 LB |
| EAN or UPC | 806372015938 |
| Duty Type | Light Duty |
| Overall Length | 1.562 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 1 |
| O.D. | 8.25 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 5.5 LB |
| EAN or UPC | 806372015938 |