Skip to content Skip to navigation menu
Stanley Tools42-193

42-193

STANLEY PLASTIC LINE LEVEL 3"
Item #105999948
  • 3 in Overall Length
Stanley Tools42-193
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Length

description

  • Lightweight plastic construction. Special hooks allow level to slide freely. Flat bottom for surface leveling.

features

  • Lightweight plastic construction
  • Special hooks allow level to slide freely
  • Flat bottom for surface leveling
  • Limited lifetime warranty
Color Yellow
No. of Vials 1 (1 Level)
Material Plastic
Weight 0.04 LB
EAN or UPC 76174421934
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison