- Top Read Level
- 24" Long
features
- Top read center vial for easy readability
- Yellow vial covers for high visibility and easier reading vials
- End caps to prevent denting
| Base Type | Grooved |
| Length | 24 in |
| Body Material | Aluminum |
| Type | Builders Spirit Level |
| Vial Positions | 1 Level, 2 Plumb |
| No. of Vials | 3 |
| Accuracy | ±0.0010 in |
| Weight | 1.06 LB |
| EAN or UPC | 76174422405 |

