- Prolevel™ I-Beam Level
- 48" Long
features
- Center top read vial for improved visibility
- Dual machined leveling surfaces for improved accuracy
- Durable I-Beam construction
| Body Material | Aluminum |
| No. of Vials | 3 |
| Length | 48 in |
| Type | Builders Spirit Level |
| Accuracy | 0.001 in/in |
| Vial Positions | 1 Level, 2 Plumb |
| Weight | 2.46 LB |
| EAN or UPC | 76174430486 |

