- FatMax® Xtreme™ Magnetic Torpedo Level
- 9" Long
features
- 180° rotating vial to duplicate angles
- Magnified center vial for improved visibility
- Rare earth magnets for ultimate holding power
| Accuracy | 0.0005 in |
| Body Material | Die Cast Aluminum |
| Length | 9 in |
| Base Type | Grooved |
| Weight | 0.73 LB |
| EAN or UPC | 76174436099 |

