- 2.9375" Shaft, 4.5625" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Collar O.D. | 4 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Base Length | 15 3/8 in |
| Bolt Size | 7/8 in |
| Overall Width | 4 3/8 in |
| Seal Type | Labyrinth Seals |
| Series | LSAO Series |
| Base Height | 1 7/8 in |
| Bolt Hole Length | 1 in |
| Bolt Hole Spacing | 12 3/8 in |
| Base Width | 4 3/8 in |
| Housing Height | 8 9/16 in |
| Housing Construction | 1 Piece |
| Housing Width | 8 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.9375 in |
| Insert Type | Steel Insert |
| End Type | Open End |
| Collar No. | SN215K |
| Bearing Insert | GN215KRRB |
| Temperature Range [Max] | 350 °F |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 3/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 3.9375 in |
| Weight | 45.25 LB |
| EAN or UPC | 87796061880 |

