- 2.9375" Shaft, 4.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 8 in |
| Collar No. | SN215K |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Bearing Insert | GN215KRRB |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 in |
| Bolt Size | 7/8 in |
| Series | RSAO Series |
| Base Width | 4 3/8 in |
| Shaft Dia. | 2.9375 in |
| Length Through Bore | 3.9375 in |
| Housing Height | 8 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 4 3/8 in |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Hole Width | 1 3/8 in |
| Collar O.D. | 4 7/16 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Base Height | 1 7/8 in |
| Seal Type | Contact Seals |
| Base Length | 15 3/8 in |
| Weight | 45.25 LB |
| EAN or UPC | 87796061965 |

