- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1 1/4" Female Pipe Swivel & 1" Male ORB Port Size
| Hex Size | 1 7/8 in |
| End Types | NPT & O-Ring Boss |
| Port Size | 1 |
| Fitting Type | 90° Swivel Elbow |
| M | 1.61 in |
| Material | Steel |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| SAE Reference No. | 140257 |
| No. of Ends | 2 |
| Across Wrench Flats | 1 7/8 in |
| N | 2.35 in |
| Pipe Size | 1.25 in |
| End Size | 1 O-Ring Boss(m), 1 1/4 NPSM(f) |
| Weight | 1.862 LB |

