- 2" ID x 2 3/8" OD x 1 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
- w/#4 Groove
| Has Flange | No |
| Length | 1 1/4 in |
| Material | Bronze – C93200 (SAE 660) |
| Groove Type | #4 Groove |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 2.375 in |
| I.D. | 2 in |
| Weight | 1.0 LB |

