- 3/8" ID x 1/2" OD x 1" Long
- Bronze - C93200 (SAE 660) Bushing
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore |
| O.D. | 0.5 in |
| Temperature Range [Max] | 450 °F |
| Has Flange | No |
| I.D. | 3/8 in |
| Groove Type | No Groove |
| Material | Bronze – C93200 (SAE 660) |
| Inch/Metric | Inch |
| Length | 1 in |
| Weight | 0.027 LB |

