- Straight Bushing
- 2 1/2" ID x 3" OD x 6" Long
- Bronze - C93200 (SAE 660)
- #2 Groove
| Inch/Metric | Inch |
| Groove Type | #2 Groove |
| Bore Type | Round Bore, Grooved |
| Temperature Range [Min] | N/A |
| Has Flange | No |
| I.D. | 2 1/2 in |
| O.D. | 3 in |
| Length | 6 in |
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Max] | 450 °F |
| Weight | 4.086 LB |

