- Straight Bushing
- 3 1/4" ID x 3 3/4" OD x 5" Long
- Bronze - C93200 (SAE 660)
- #2 Groove
| Groove Type | #2 Groove |
| Temperature Range [Max] | 450 °F |
| Has Flange | No |
| Inch/Metric | Inch |
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore, Grooved |
| Length | 5 in |
| O.D. | 3.75 in |
| I.D. | 3 1/4 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 4.33 LB |

