- Straight Bushing
- 3 1/2" ID x 4" OD x 4" Long
- Bronze - Oil Impregnated (SAE 841)
| Bore Type | Round Bore |
| Temperature Range [Max] | 220 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 4 in |
| Groove Type | No Groove |
| Length | 4 in |
| I.D. | 3 1/2 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Min] | 10 °F |
| Weight | 0.5 LB |

