- 3" x 5" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 3 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 5 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 21.65 LB |
| I.D. | 3 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 5 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 21.65 LB |