- 5/8" ID x 1 1/4" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| O.D. | 1.25 in |
| Thickness | 0.125 in |
| I.D. | 5/8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.0 LB |
| Inch/Metric | Inch |
| O.D. | 1.25 in |
| Thickness | 0.125 in |
| I.D. | 5/8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.0 LB |