- AGD 2 Dial Indicator
- 1" [Max] Range
features
- Ball contact tip
- Revolution counter
- Tolerance pointer
| Graduation(s) | 0.001 in |
| Display Color | Black |
| Mounting | Center Lug Back |
| Range [Max] | 1 in |
| Weight | 0.53 LB |
| Graduation(s) | 0.001 in |
| Display Color | Black |
| Mounting | Center Lug Back |
| Range [Max] | 1 in |
| Weight | 0.53 LB |