- Digit-Dial® Plus Digital Indicator
features
- Digit-Dial plus conforms to AGD group two specifications
- It's excellent response allows spindle travel up to 20 in/sec
- Power supply AC adapter (120 VAC/60Hz) or self-contained rechargeable battery (continuous operation for 8 hours on full charge)
- In addition, it features selection of either English or metric readout with direct conversion, preset capability, a selectable display providing maximum, minimum and range values with output for SPG applications
| Range [Max] | 1 in |
| Type | Digital Indicator |
| Accuracy | ±0.00005 in |
| Resolution (Length) | 0.000050 in, 1.000000 µm |
| Measuring System | Inch/Metric |
| Weight | 2.55 LB |

