- Top Mounted Dial Test Indicator
- 0-4-0 Dial Reading
- 0.008" [Max] Range
features
- Indicators with top mounted dials are supplied with a rectangular bar, swivel, contact point wrench, and a certificate or accuracy and traceability in a fitted case
| Tip Type | Ball Point |
| Graduation(s) | 0.0001 in |
| Dial Reading | 0-4-0 |
| Tip Diam | 0.080 in |
| Accuracy | ±0.0001 in |
| Type | Parallel Test Indicator |
| Tip Length | 1/2 in |
| Tip Material | Carbide |
| Measuring System | Inch |
| Range [Max] | 0.008 in |
| Weight | 0.84 LB |

