- BESTEST® 5 Series Dial Test Indicator
- 0-4-0 Dial Reading
- 0.008" [Max] Range
features
- Indicators have a high visibility orange hand
- They are furnished with a contact point, a 0.250" diameter extension with dovetail, point wrench, and a certificate of accuracy and tracesbility in a durable molded case
| Graduation(s) | 0.0001 in |
| Tip Length | 1/2 in |
| Display Color | Satin-Black |
| Type | Parallel Test Indicator |
| Measuring System | Inch |
| Tip Diam | 0.080 in |
| Tip Type | Ball Point |
| Tip Material | Carbide |
| Dial Reading | 0-4-0 |
| Range [Max] | 0.008 in |
| Weight | 0.27 LB |

