- End Mounted Dial Test Indicator
- 0-15-0 Dial Reading
- 0.030" [Max] Range
features
- Indicators with end mounted dials are supplied with contact points, universal dovetail mounting attachment, a contact point wrench, and a certificate or accuracy and traceability in a fitted case
| Tip Material | Carbide |
| Tip Diam | 0.080 in |
| Accuracy | ±0.0005 in |
| Measuring System | Inch |
| Tip Type | Ball Point |
| Graduation(s) | 0.0005 in |
| Range [Max] | 0.03 in |
| Tip Length | 1/2 in |
| Dial Reading | 0-15-0 |
| Type | Vertical Test Indicator |
| Weight | 0.78 LB |

