- INTERAPID Dial Test Indicator
- 0-4-0 Dial Reading
- 0.016" [Max] Range
features
- Dovetail and adjustable stem adaption
- Magnetic resistance
- Swiss made, two-way action - no reversing lever
| Dial Reading | 0-4-0 |
| Graduation(s) | 0.0001 in |
| Type | Vertical |
| Range [Max] | 0.016 in |
| Weight | 0.14 LB |

